- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 44 Tooth
- 3/4 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Teeth Face Width | 1 in |
| Material | Cast Iron |
| Type | HF-1 |
| Hardened Teeth | Without Hardened Teeth |
| Material External Use | Cast Iron |
| Hub Type | A |
| Belt Size | L |
| Bore Size [Min] | 0.5 in |
| Bore Range [Max] | 2 in |
| Pitch Dia. | 5.252 in |
| Bore Range [Min] | 1/2 in |
| Finished Bore | N/A |
| Pitch Diameter | 5.252 in |
| Belt Width | 0.75 in |
| Bushing Type | QD |
| Outside Dia. | 5.2240 in |
| Length Through Bore | 1 in |
| Material Internal Use | Cast Iron |
| Bushing Bore Size [Max] | 2 in |
| Bushing Series | SDS |
| Construction Internal | Solid |
| Belt Pitch | 3/8 in |
| Bushing Bore Size [Min] | 0.5 in |
| No. of Teeth | 44 |
| Flange O.D. | 5.474 in |
| Bore Size [Max] | 2 in |
| Bore Type | Bushed |
| Weight | 4.11 LB |
| EAN or UPC | 697950152264 |

