- Timing Belt Pulley
- 1/5 in Belt Pitch
- XL Belt Size
- 44 Tooth
- 1/4 in
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Belt Size | XL |
| Bushing Series | N/A |
| Bushing Bore Size [Min] | 0.313 in |
| Bore Type | Rough Bore |
| Bushing Bore Size [Max] | 1.188 in |
| Pitch Dia. | 2.801 in |
| Finished Bore | N/A |
| Bore Size [Max] | 1.188 in |
| Bore Range [Min] | 0.312 in |
| No. of Screws | 2 |
| Pitch Diameter | 2.801 in |
| Material | Steel |
| Material External Use | Steel |
| No. of Teeth | 44 |
| Construction Internal | Solid |
| Hub Projection | 0.218 in |
| Length Through Bore | 1 in |
| Bushing Type | None |
| Teeth Face Width | 0.563 in |
| Bore Size [Min] | 0.313 in |
| Bore Range [Max] | 1.187 in |
| Belt Pitch | 1/5 in |
| Hub Type | B |
| Set Screw Size | 10-24 x 3/16 |
| Hub Dia. | 1 1/2 in |
| Type | D-1 |
| Outside Dia. | 2.781 in |
| Hardened Teeth | Without Hardened Teeth |
| Belt Width | 0.375 in |
| Material Internal Use | Atomized Metals |
| Weight | 0.34 LB |
| EAN or UPC | 697950117584 |

