- Series 4545 Taper Lock Bushing, 2.500 in Bore
| Bore Size | 2.500 in |
| Capscrew Size | 3/4 x 2 in |
| Keyway Size | 5/8 x 5/16 |
| Bushing Series | 4545 |
| Bore Type | Finished Bore |
| Inch/Metric | Inch |
| Bore Size [Min] | 2.5 in |
| Cap Screws | 3 |
| Material | Cast Iron |
| Bushing Split | Yes |
| Length Through Bore | 4.5 in |
| Material Internal Use | Cast Iron |
| Finished Bore Size | 2.5 in |
| Material External Use | Cast Iron |
| Bolt Circle Dia. | 6.13 in |
| Keyway | 5/8 x 5/16 |
| Bore with Shallow Key [Max] | 4.5 in |
| Bushing Key Seat | 5/8 X 5/16 in |
| Mounting Options | Standard |
| Bolt Circle Diameter | 6.13 in |
| Large Diameter | 6 3/8 in |
| Bore w/Full Keyway [MAX] | 4 1/4 in |
| Cap Screw Size | 3/4 x 2 in |
| Bore w/Shallow Key [MAX] | 4 1/2 in |
| Weight | 27.0 LB |
| EAN or UPC | 697950730523 |

