- Series 4545 Taper Lock Bushing, 4.125 in Bore
features
- Clean, compact design
- Flush mounting - no protruding parts
| Large Diameter | 6 3/8 in |
| Bore with Shallow Key [Max] | 4.5 in |
| Wrench Torque | 2450 lbf |
| Material External Use | Cast Iron |
| Inch/Metric | Inch |
| Bolt Circle Dia. | 6.13 in |
| Cap Screw Size | 3/4 x 2 in |
| Keyway Size | 1 x 1/2 |
| Mounting Options | Standard |
| Bore w/Full Keyway [MAX] | 4 1/4 in |
| Material | Cast Iron |
| Bore Size [Min] | 4.125 in |
| Torque Capacity | 9166.66 lbf |
| Bore Size | 4.125 in |
| Bushing Series | 4545 |
| Material Internal Use | Cast Iron |
| Capscrew Size | 3/4 x 2 in |
| Length Through Bore | 4.5 in |
| Keyway | 1 x 1/2 |
| Bushing Key Seat | 1 X 1/2 in |
| Bolt Circle Diameter | 6.13 in |
| Bore Type | Finished Bore |
| Cap Screws | 3 |
| Finished Bore Size | 4.125 in |
| Bushing Split | Yes |
| Bore w/Shallow Key [MAX] | 4 1/2 in |
| Weight | 18.06 LB |
| EAN or UPC | 697950036663 |

