- Series 4545 Taper Lock Bushing, 1.9375 in Bore
| Material | Cast Iron |
| Bushing Series | 4545 |
| Bore Size | 1.9375 in |
| Length Through Bore | 4 1/2 in |
| Bolt Circle Dia. | 6.13 in |
| Keyway Size | 1/2 x 1/4 |
| Bore Type | Inch |
| Weight | 30.0 LB |
| EAN or UPC | 697950786247 |
| Material | Cast Iron |
| Bushing Series | 4545 |
| Bore Size | 1.9375 in |
| Length Through Bore | 4 1/2 in |
| Bolt Circle Dia. | 6.13 in |
| Keyway Size | 1/2 x 1/4 |
| Bore Type | Inch |
| Weight | 30.0 LB |
| EAN or UPC | 697950786247 |