- Series 4545 Taper Lock Bushing, 1.9375 in Bore
| Bore Type | Inch |
| Large Diameter | 6 3/8 in |
| Capscrew Size | 3/4-10 UNC x 2 |
| Bushing Series | 4545 |
| Bore Size | 1.9375 in |
| Bolt Circle Dia. | 6.13 in |
| Material | Cast Iron |
| Cap Screws | 3 |
| Length Through Bore | 4 1/2 in |
| Keyway Size | 1/2 x 1/4 |
| Weight | 30.0 LB |
| EAN or UPC | 697950786254 |

