- Series 4545 Taper Lock Bushing, 2.625 in Bore
| Large Diameter | 6 3/8 in |
| Bushing Series | 4545 |
| Material | Cast Iron |
| Length Through Bore | 4 1/2 in |
| Keyway Size | 5/8 x 5/16 |
| Cap Screws | 3 |
| Bore Size | 2.625 in |
| Capscrew Size | 3/4-10 UNC x 2 |
| Bolt Circle Dia. | 6.13 in |
| Bore Type | Inch |
| Weight | 28.0 LB |

