- Steel Material
- Inch
description
- Adjustable Hook Spanner wrenches are drop forged steel handles and have steel jaws. These wrenches are available in maximum capacity ranges from 2” through 8-1/4”. They are available in an Industrial Black finish. They cover several nut sizes and the pins fit into the holes or slots on the side of the flange or collar. Spanner Wrenches are often used to tighten shafts or pipes. These are special purpose wrenches with adjustable opening feature designed for servicing packing glands, adjustable collars, rings, locknuts, etc.
features
- Prccision Machined Hook
- Black Industrial Finish
| Capacity | 2 in to 4 3/4 in |
| Pin Length | 0.1875 in |
| Material External Use | Steel |
| Overall Length | 11.375 in |
| Finish | Industrial Black |
| Pin Size | 15/32 in |
| Inch/Metric | Inch |
| Material | Steel |
| Style | Adjustable Hook |
| Type | Spanner |
| Weight | 1.03 LB |
| EAN or UPC | 697950144153 |
| NSN Number | 5120-00-277-9076 |

