- 4 3/4" Outside Diameter
- 1 9/16" Length Thru Bore
- N/A" Stock Bore Weld on Hub
| Material External Use | Steel |
| Inside Dia. | N/A |
| Length | 1 9/16 in |
| Material Internal Use | Carbon Steel |
| Bore Type | Finished Bore |
| O.D. | 4.75 in |
| Length Through Bore | 1.563 in |
| Bore Size [Max] | 2.813 in |
| Outside Dia. | 4.75 in |
| Weight | 7.8 LB |
| EAN or UPC | 697950066219 |

