- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 48 Tooth
- 3/4 in
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Hub Type | A |
| Finished Bore | N/A |
| Belt Size | H |
| Outside Dia. | 7.5880 in |
| Bushing Bore Size [Min] | 0.5 in |
| Bushing Series | SK |
| Hardened Teeth | With Hardened Teeth |
| Material | Cast Iron |
| Belt Pitch | 1/2 in |
| Teeth Face Width | 1.313 in |
| Construction Internal | Solid |
| No. of Teeth | 48 |
| Length Through Bore | 1.313 in |
| Material Internal Use | Cast Iron |
| Bushing Type | QD |
| Pitch Dia. | 7.639 in |
| Type | GF-2 |
| Bore Range [Max] | 2 5/8 in |
| Bore Size [Min] | 0.5 in |
| Material External Use | Cast Iron |
| Bore Size [Max] | 2.625 in |
| Bore Range [Min] | 1/2 in |
| Pitch Diameter | 7.639 in |
| Bore Type | Bushed |
| Bushing Bore Size [Max] | 2.625 in |
| Belt Width | 1 in |
| Flange O.D. | 7.867 in |
| Weight | 12.5 LB |
| EAN or UPC | 697950152288 |

