- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 48 Tooth
- 1 1/2 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| No. of Teeth | 48 |
| Bore Size [Min] | 0.5 in |
| Pitch Dia. | 7.639 in |
| Type | HF-2 |
| Teeth Face Width | 1.813 in |
| Pitch Diameter | 7.639 in |
| Material Internal Use | Cast Iron |
| Bore Range [Max] | 2 5/8 in |
| Length Through Bore | 1.813 in |
| Bore Range [Min] | 1/2 in |
| Construction Internal | Solid |
| Bore Type | Bushed |
| Bore Size [Max] | 2.625 in |
| Belt Pitch | 1/2 in |
| Belt Width | 1.5 in |
| Material External Use | Cast Iron |
| Bushing Type | QD |
| Finished Bore | N/A |
| Hub Type | A |
| Bushing Series | SK |
| Belt Size | H |
| Bushing Bore Size [Max] | 2.625 in |
| Flange O.D. | 7.867 in |
| Material | Cast Iron |
| Hardened Teeth | With Hardened Teeth |
| Bushing Bore Size [Min] | 0.5 in |
| Outside Dia. | 7.5880 in |
| Weight | 13.7 LB |
| EAN or UPC | 697950152295 |

