- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 48 Tooth
- 2 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Flange O.D. | 7.867 in |
| Belt Width | 2 in |
| Bushing Type | QD |
| No. of Teeth | 48 |
| Construction Internal | Solid |
| Material Internal Use | Cast Iron |
| Material | Cast Iron |
| Pitch Diameter | 7.639 in |
| Type | HF-2 |
| Hardened Teeth | With Hardened Teeth |
| Bore Type | Bushed |
| Belt Pitch | 1/2 in |
| Length Through Bore | 2.344 in |
| Material External Use | Cast Iron |
| Teeth Face Width | 2.344 in |
| Finished Bore | N/A |
| Belt Size | H |
| Hub Type | A |
| Bore Size [Max] | 2.938 in |
| Outside Dia. | 7.588 in |
| Pitch Dia. | 7.639 in |
| Bore Size [Min] | 0.5 in |
| Bore Range [Min] | 0.5 in |
| Bushing Series | SF |
| Bushing Bore Size [Min] | 0.5 in |
| Bore Range [Max] | 2.9375 in |
| Bushing Bore Size [Max] | 2.938 in |
| Weight | 14.1 LB |
| EAN or UPC | 697950152301 |

