- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 48 Tooth
- 3 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Construction Internal | Solid |
| Bore Type | Bushed |
| Material | Cast Iron |
| Bore Size [Max] | 2.938 in |
| Bushing Bore Size [Max] | 2.938 in |
| Bushing Series | SF |
| Pitch Dia. | 7.639 in |
| Belt Pitch | 1/2 in |
| Belt Size | H |
| Pitch Diameter | 7.639 in |
| Belt Width | 3 in |
| Outside Dia. | 7.588 in |
| Length Through Bore | 3.375 in |
| Type | JF-2 |
| Teeth Face Width | 3.375 in |
| Hub Type | A |
| Bushing Bore Size [Min] | 0.5 in |
| Hardened Teeth | With Hardened Teeth |
| Finished Bore | N/A |
| Bore Range [Min] | 0.5 in |
| Flange O.D. | 7.867 in |
| Material Internal Use | Cast Iron |
| Bushing Type | QD |
| Bore Range [Max] | 2.9375 in |
| No. of Teeth | 48 |
| Bore Size [Min] | 0.5 in |
| Material External Use | Cast Iron |
| Weight | 16.6 LB |
| EAN or UPC | 697950152318 |

