- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 48 Tooth
- 1/2 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Bushing Series | SDS |
| Belt Pitch | 3/8 in |
| Bore Range [Max] | 2 in |
| Bore Type | Bushed |
| Belt Width | 0.75 in |
| Outside Dia. | 5.7020 in |
| Teeth Face Width | 0.75 in |
| Type | GF-1 |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 48 |
| Material Internal Use | Carbon Steel |
| Belt Size | L |
| Bore Range [Min] | 1/2 in |
| Hub Type | A |
| Finished Bore | N/A |
| Bore Size [Min] | 0.5 in |
| Bushing Bore Size [Min] | 0.5 in |
| Construction Internal | Solid |
| Material External Use | Steel |
| Pitch Dia. | 5.73 in |
| Pitch Diameter | 5.730 in |
| Bushing Type | QD |
| Bushing Bore Size [Max] | 2 in |
| Length Through Bore | 3/4 in |
| Bore Size [Max] | 2 in |
| Flange O.D. | 5.95 in |
| Material | Steel |
| Weight | 4.31 LB |
| EAN or UPC | 697950152325 |

