- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 48 Tooth
- 3/4 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Type | HF-1 |
| Bore Type | Bushed |
| Bore Size [Min] | 0.5 in |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 5.730 in |
| Pitch Dia. | 5.73 in |
| Material Internal Use | Carbon Steel |
| Material External Use | Steel |
| Belt Width | 0.75 in |
| Finished Bore | N/A |
| Bushing Type | QD |
| Bushing Bore Size [Max] | 2 in |
| Belt Pitch | 3/8 in |
| Bore Range [Max] | 2 in |
| Length Through Bore | 1 in |
| Bore Range [Min] | 1/2 in |
| No. of Teeth | 48 |
| Flange O.D. | 5.95 in |
| Bore Size [Max] | 2 in |
| Bushing Series | SDS |
| Outside Dia. | 5.7020 in |
| Teeth Face Width | 1 in |
| Material | Steel |
| Belt Size | L |
| Hub Type | A |
| Construction Internal | Solid |
| Bushing Bore Size [Min] | 0.5 in |
| Weight | 5.14 LB |
| EAN or UPC | 697950152332 |

