- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 48 Tooth
- 1 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Hardened Teeth | Without Hardened Teeth |
| Belt Size | L |
| Material External Use | Steel |
| Bore Type | Bushed |
| Teeth Face Width | 1.25 in |
| Material Internal Use | Carbon Steel |
| Outside Dia. | 5.7020 in |
| Bushing Series | SDS |
| Length Through Bore | 1 1/4 in |
| Belt Pitch | 3/8 in |
| Bore Range [Max] | 2 in |
| Construction Internal | Solid |
| Belt Width | 1 in |
| No. of Teeth | 48 |
| Finished Bore | N/A |
| Material | Steel |
| Hub Type | A |
| Type | HF-1 |
| Pitch Diameter | 5.730 in |
| Bore Size [Min] | 0.5 in |
| Bushing Bore Size [Min] | 0.5 in |
| Bore Range [Min] | 1/2 in |
| Bushing Type | QD |
| Flange O.D. | 5.95 in |
| Pitch Dia. | 5.73 in |
| Bushing Bore Size [Max] | 2 in |
| Bore Size [Max] | 2 in |
| Weight | 5.7 LB |
| EAN or UPC | 697950152349 |

