- 4" Conveyor Diameter
- Detachable Inlet
features
- Designed for either bolting or welding to flat or flanged conveyor trough cover
| Conveyor Dia. | 4 in |
| Type | Detachable Inlet |
| Material | Steel |
| Length | 7 1/2 in |
| Weight | 1.8 LB |
| Conveyor Dia. | 4 in |
| Type | Detachable Inlet |
| Material | Steel |
| Length | 7 1/2 in |
| Weight | 1.8 LB |