- 4" Conveyor Diameter
- Fixed Inlet
features
- Designed for either bolting or welding to flat or flanged conveyor trough cover
| Material | Steel |
| Conveyor Dia. | 4 in |
| Type | Fixed Inlet |
| Length | 7 1/2 in |
| Weight | 1.8 LB |
| EAN or UPC | 697950116426 |
| Material | Steel |
| Conveyor Dia. | 4 in |
| Type | Fixed Inlet |
| Length | 7 1/2 in |
| Weight | 1.8 LB |
| EAN or UPC | 697950116426 |