- 4" Conveyor Diameter
- 14 ga. Trough Thickness
- 5 ft Length
- Angle Flanged Conveyor Trough
description
- U-shaped steel body with angle iron top flanges or formed top flanges and jig drilled end flanges
options
- Available in other materials such as stainless, aluminum, abrasion-resistant, etc.
| Flange Type | Angle |
| Trough Thickness/Gauge | 14 ga. |
| Flange Width | 1 in |
| Conveyor Dia. | 4 in |
| Length | 5 ft |
| Radius | 2 1/2 in |
| Radius Center Height | 3 5/8 in |
| Width - Inner | 5 in |
| Weight | 33.0 LB |
| EAN or UPC | 697950116495 |

