- 4" Screw Diameter
- 1" Coupling Diameter
- 0.094" Flight Thickness Outside Edge
- 118 1/2" Length
- Right Hand Helicoid Flighting
description
- Formed in a special rolling machine by forming a steel tip into a continuous one-piece helix of the desired diameter, pitch, and thickness to fit conveyor screw pipes. Tapered in cross section, with the thickness at the inner edge approximately twice the thickness of the outer edge.
| Length | 118 1/2 in |
| Pipe O.D. | 1 5/8 in |
| Flight Thickness Outside | 0.09375 in |
| O.D. | 4 in |
| Material External Use | Steel |
| Style | Helicoid |
| Type | Helicoid, Flighting Only |
| Coupling O.D. | 1 in |
| Right / Left Hand | Right Hand |
| Material Internal Use | Carbon Steel |
| Pitch | 4 in |
| Flight Thickness Inside | 0.1875 in |
| Screw Diameter | 4 in |
| Pipe I.D. | 1 1/4 in |
| Weight | 8.0 LB |
| EAN or UPC | 697950116686 |

