- Size 4J Coupling Flange
- Bored to 1/2"
| Bore Size [Max] | 1 in |
| Lock Type | Setscrew |
| Keyway Size | 1/8 x 1/16 |
| Finished Bore Size | 0.5 in |
| Material | Sintered Steel |
| Hub Length | 7/16 in |
| RPM [Max] | 7,600 rpm |
| Material Internal Use | Atomized Metals |
| Bushing Series | N/A |
| Bore Size | 0.500 in - 1/2 in |
| Length Through Bore | 2.375 in |
| Outside Dia. | 2.4600 in |
| No. of Set Screws | 2 |
| Bushing Type | N/A |
| Hub Dia. | 1 5/8 in |
| O.D. | 2.46 in |
| Bore Type | Finished Bore |
| Material External Use | Steel |
| Coupling Size | 4 |
| Set Screw | Yes |
| Inch/Metric | Inch |
| Weight | 0.4 LB |
| EAN or UPC | 697950276342 |

