- Size 4
- Type JEMS Coupling Sleeve
features
- Two flanges with internal teeth that engage an elastomeric flexible sleeve
- Easy installation and maintenance free
- No lubrication
- Dampens vibrations and controls shock
- Torsionally soft and double engagement
| Coupling Size | 4 |
| Temperature Range [Min] | -50 °F |
| Color | Black |
| Outside Dia. | 2 5/16 in |
| Material External Use | Rubber |
| RPM [Max] | 7,600 rpm |
| Torque Rating [Max] | 120.0 in lb |
| Sleeve Type | JEMS |
| Insert Style | One Piece Split |
| Material | TPR |
| HP @ RPM | 3.3 hp @ 1800 rpm |
| Temperature Range [Max] | 275 °F |
| Torsional Stiffness (Inch Pounds/Radian) | 7600 |
| Weight | 0.1 LB |
| EAN or UPC | 697950276281 |

