| Coupling Size | 4 |
| Hub Length | 1 5/8 in |
| Bore Range [Max] | 1.125 in |
| For Hub | 4H |
| Material | Sintered Steel |
| RPM [Max] | 7600 rpm |
| Outside Dia. | 2.46 in |
| Overall Width | 7/8 in |
| Hub Dia. | 2 in |
| Material External Use | Steel |
| Length Through Bore | 2.375 in |
| O.D. | 2.46 in |
| Material Internal Use | Atomized Metals |
| Weight | 1.3 LB |
| EAN or UPC | 697950276380 |

