- 4" Conveyor Diameter
- 10 ft Length
- 16 ga. Thickness
- Plain Semi-Flanged Trough Cover
caution
- Not intended for use in most cyclic applications or high speed engagement
- Tooth clutches are normally engaged when stationary
| Type | Plain Semi-Flanged |
| Length | 10 ft |
| Steel Thickness | 16 ga. |
| Conveyor Dia. | 4 in |
| Weight | 21.0 LB |

