- 4 in Conveyor Diameter
- Ball Type
description
- Used to support end bearing, cover, and trough.
features
- Drilling for bronze bearing or flanged ball bearing is standard
| Conveyor Dia. | 4 in |
| Type | Outside With Feet |
| Coupling O.D. | 1 in |
| Bearing Type | Ball |
| Material Thickness | 0.25 in |
| Trough Style | U-Trough |
| Flange Width | 1.438 in |
| Center Distance | 3 5/8 in |
| Length Through Bore | 1.625 in |
| Bolt Hole Size | 3/8 in |
| Weight | 4.0 LB |
| EAN or UPC | 697950117171 |

