- 4" Conveyor Diameter
- 1" Coupling Diameter
- Ball Bearing Type
- U-Trough Style
- Inside Rectangular Trough End
description
- Used inside of rectangular trough
features
- Drilling for bronze bearing or flanged ball bearing is standard
| Flange Width | 2 in |
| Bearing Type | Ball Bearing |
| Bolt Hole Size | 1/4 in |
| Center Distance | 3.625 in |
| Coupling O.D. | 1 in |
| Trough Style | U-Trough |
| Type | Inside Rectangular |
| Material Thickness | 0.25 in |
| Conveyor Dia. | 4 in |
| Length Through Bore | 1.625 in |
| Weight | 6.0 LB |

