- 4" Conveyor Diameter
- Thru 10 Ga. Trough Thickness
- End Flange
| Flange Width | 3.375 in |
| Material Thickness | 0.25 in |
| Radius | 2 5/8 in |
| Radius Center Height | 3 3/8 in |
| Conveyor Dia. | 4 in |
| Bolt Hole Size | 3/8 in |
| Trough Thickness | Thru 10 Ga. |
| Weight | 0.9 LB |
| EAN or UPC | 697950117379 |

