- 4" Conveyor Diameter
- 3/16" or 1/4" Trough Thickness
- End Flange
| Radius | 2 11/16 in |
| Trough Thickness | 3/16", 1/4" |
| Flange Width | 1.25 in |
| Bolt Hole Size | 3/8 in |
| Conveyor Dia. | 4 in |
| Material Thickness | 0.25 in |
| Radius Center Height | 3 3/8 in |
| Weight | 0.9 LB |
| Radius | 2 11/16 in |
| Trough Thickness | 3/16", 1/4" |
| Flange Width | 1.25 in |
| Bolt Hole Size | 3/8 in |
| Conveyor Dia. | 4 in |
| Material Thickness | 0.25 in |
| Radius Center Height | 3 3/8 in |
| Weight | 0.9 LB |