- 4" Conveyor Diameter
- Steel
- Flange Foot
description
- Trough feet are used to support trough at trough connections.
| Bolt Hole Spacing - Base | 5 3/4 in |
| Flange Length | 1 1/2 in |
| Bolt Hole Size - Base | 3/8 in |
| Bolt Hole Size - Flange | 3/8 in |
| Flange Thickness | 0.188 in |
| Conveyor Dia. | 4 in |
| Material | Steel |
| Weight | 1.0 LB |
| EAN or UPC | 697950117348 |

