- 4" Conveyor Diameter
- Red Rubber Gasket
| Radius Center Height | 3 3/8 in |
| Bolt Hole Size | 3/8 in |
| Conveyor Dia. | 4 in |
| Material Thickness | 0.125 in |
| Radius | 2 11/16 in |
| Weight | 1.0 LB |
| EAN or UPC | 697950150529 |
| Radius Center Height | 3 3/8 in |
| Bolt Hole Size | 3/8 in |
| Conveyor Dia. | 4 in |
| Material Thickness | 0.125 in |
| Radius | 2 11/16 in |
| Weight | 1.0 LB |
| EAN or UPC | 697950150529 |