- 4" Conveyor Diameter
- Saddle Trough Support
description
- Used to support trough where flange feet cannot be used at connections.
| Conveyor Dia. | 4 in |
| Flange Length | 1 1/2 in |
| Bolt Hole Size | 3/8 in |
| Bolt Hole Spacing | 5 3/4 in |
| Flange Thickness | 0.1875 in |
| Weight | 1.5 LB |

