- 5" Outside Diameter
- 1 5/16" Length Thru Bore
- 1.25" Stock Bore Weld on Hub
| Outside Dia. | 5 in |
| O.D. | 5 in |
| Material Internal Use | Carbon Steel |
| Length Through Bore | 1.313 in |
| Finished Bore Size | 1.25 in |
| Bore Type | Finished Bore |
| Bore Size [Max] | 3 in |
| Inside Dia. | 1.25 in |
| Length | 1 5/16 in |
| Material External Use | Steel |
| Weight | 6.8 LB |
| EAN or UPC | 697950066233 |

