- Bore Type: Rough Bore
- 0.625 in Bore Size
- 50 Chain
- 16 Teeth
features
- Torque capacity in excess of the torque normally transmitted by shafting which falls within the coupling bore range
| Hub Dia. | 2 1/2 in |
| Length Through Bore | 1.438 in |
| Bore Size [Min] | 0.625 in |
| Finished Bore Size | 0.625 in |
| Maximum Bore (Nom) | 1 11/16 in |
| Material External Use | Steel |
| Bore Type | Rough Bore |
| O.D. | 3.32 in |
| Pitch Dia. | 3.204 in |
| Material | Steel |
| Bore Range [Max] | 1.6870 in |
| Chain Pitch | 0.625 in |
| Bore Size | 0.625 in |
| Chain Coupling Number | 50 |
| Bore Range [Min] | 5/8 in |
| Overall Length of Complete Coupling | 3 1/4 in |
| Hardened Teeth | 1 |
| Bushing Bore Size [Max] | 1.688 in |
| Bushing Series | N/A |
| No. of Teeth | 16 |
| Hub O.D. | 2.5 in |
| Material Internal Use | Carbon Steel |
| Has Finished Bore | No |
| Outside Dia. | 3.3200 in |
| Coupling Spacing | 0.375 in |
| Finished Bore | 0 in |
| Bore Size [Max] | 1.688 in |
| Pitch Diameter | 3.204 in |
| Chain No. | 50 |
| Weight | 2.2 LB |
| EAN or UPC | 697950047430 |

