- Coupling Cover
features
- Covers fit taper-bushed, QD, stock and finished bore couplings
- Covers allow excellent lubrication
- Recommended to obtain maximum coupling life
- Covers are made in halves for easy installation
- Synthetic rubber oil seals, which contact the coupling hubs, retain the lubricant and prevent the entry of dirt
- Covers are fitted with gaskets between the halves
| Material | Aluminum |
| Dia. | 5 1/8 in |
| No. of Teeth | 16 |
| Chain No. | 50 |
| Weight | 1.3 LB |
| EAN or UPC | 697950245980 |
| NSN Number | 3010-00-349-8706 |

