- Bore Type: Finished Bore
- 1.75 in Bore Size
- 50 Chain
- 18 Teeth
features
- Torque capacity in excess of the torque normally transmitted by shafting which falls within the coupling bore range
| No. of Teeth | 18 |
| Bore Size [Max] | 2 in |
| Bushing Bore Size [Max] | 2 in |
| Keyway | 3/8 x 3/16 |
| Outside Dia. | 3.7200 in |
| Pitch Diameter | 3.599 in |
| Material | Steel |
| Bushing Series | N/A |
| Finished Bore Size | 1.75 in |
| Material Internal Use | Atomized Metals |
| Bore Range [Min] | 1 3/4 in |
| Bore Type | Finished Bore |
| Overall Length of Complete Coupling | 3 3/4 in |
| Chain Coupling Number | 50 |
| Set Screw Size | 3/8-16 UNC |
| O.D. | 3.72 in |
| Key Way Size | 3/8 X 3/16 in |
| Hub Dia. | 2.968 in |
| Material External Use | Steel |
| No. of Set Screws | 1 |
| Hardened Teeth | 1 |
| Pitch Dia. | 3.599 in |
| Has Finished Bore | Yes |
| Hub O.D. | 2.969 in |
| Bore Size [Min] | 1.75 in |
| No. of Screws | 1 |
| Length Through Bore | 1.688 in |
| Chain No. | 50 |
| Chain Pitch | 50 in |
| Bore Range | 1.75 in |
| Set Screw Location | (1) Set Screw Over Keyway |
| Finished Bore | 1 3/4 in |
| Bore Size | 1.75 in |
| Coupling Spacing | 0.375 in |
| Weight | 2.0 LB |
| EAN or UPC | 697950047355 |
| NSN Number | 3010-01-422-5590 |

