- Bore Type: Rough Bore
- 0.75 in Bore Size
- 50 Chain
- 18 Teeth
features
- Torque capacity in excess of the torque normally transmitted by shafting which falls within the coupling bore range
| Material External Use | Steel |
| Chain Coupling Number | 50 |
| Finished Bore | 0 in |
| O.D. | 3.72 in |
| Finished Bore Size | 0.75 in |
| Material | Steel |
| Bore Size [Min] | 0.75 in |
| Bore Range [Min] | 3/4 in |
| No. of Teeth | 18 |
| Bore Size | 0.75 in |
| Bore Size [Max] | 2 in |
| Hub O.D. | 2.969 in |
| Chain No. | 50 |
| Pitch Diameter | 3.599 in |
| Hub Dia. | 2.968 in |
| Bore Range [Max] | 2 in |
| Chain Pitch | 0.625 in |
| Maximum Bore (Nom) | 2 in |
| Hardened Teeth | 1 |
| Coupling Spacing | 0.375 in |
| Outside Dia. | 3.7200 in |
| Bore Type | Rough Bore |
| Material Internal Use | Carbon Steel |
| Bushing Bore Size [Max] | 2 in |
| Has Finished Bore | No |
| Length Through Bore | 1.688 in |
| Pitch Dia. | 3.599 in |
| Overall Length of Complete Coupling | 3 3/4 in |
| Bushing Series | N/A |
| Weight | 3.26 LB |
| EAN or UPC | 697950047447 |

