- Bore Type: QD Bushed
- SH Bushing Size
- 50 Chain
- 18 Teeth
| Chain Coupling Number | 50 |
| Bore Size | N/A |
| Bushing Bore Size [Min] | 0.5 in |
| Pitch Diameter | 3.599 in |
| Hardened Teeth | 1 |
| Bushing Entry | N/A |
| Coupling Spacing | 1.5 in |
| Bore Size [Max] | 1.688 in |
| O.D. | 3.72 in |
| Bushing Bore [Max] | 1.6875 in |
| Length Through Bore | 1 in |
| Material Internal Use | Carbon Steel |
| Bushing Bore [Min] | 0.5 in |
| Material External Use | Steel |
| Bore Range [Min] | 0.5 in |
| Bushing Series | SH |
| Input Bore Range | 1/2" to 1 11/16" |
| Bushed Hub Style | Hub Side |
| Chain No. | 50 |
| Bushing Type | QD |
| Bore Type | QD Bushed |
| Bore Range [Max] | 1.6875 in |
| Material | Steel |
| No. of Teeth | 18 |
| Outside Dia. | 3.72 in |
| Hub Dia. | 2.968 in |
| Hub O.D. | 2.963 in |
| Bushing Bore Size [Max] | 1.688 in |
| Chain Pitch | 0.625 in |
| Pitch Dia. | 3.599 in |
| Weight | 1.32 LB |
| EAN or UPC | 697950047409 |

