- Series 5050 Taper Lock Bushing, 3.875 in Bore
features
- Clean, compact design
- Flush mounting - no protruding parts
| Bore Size | 3.875 in |
| Finished Bore Size | 3.875 in |
| Mounting Options | Standard |
| Bolt Circle Dia. | 6.72 in |
| Material Internal Use | Cast Iron |
| Torque Capacity | 10500 lbf |
| Length Through Bore | 5 in |
| Keyway | 1 x 1/2 |
| Bore with Shallow Key [Max] | 5 in |
| Cap Screw Size | 7/8 x 2 1/4 in |
| Wrench Torque | 258.33 lbf |
| Cap Screws | 3 |
| Bushing Key Seat | 1 X 1/2 in |
| Capscrew Size | 7/8 x 2 1/4 in |
| Material | Cast Iron |
| Bushing Split | Yes |
| Large Diameter | 7 in |
| Keyway Size | 1 x 1/2 |
| Bore w/Shallow Key [MAX] | 5 in |
| Inch/Metric | Inch |
| Bushing Series | 5050 |
| Bore w/Full Keyway [MAX] | 4 1/2 in |
| Bore Type | Finished Bore |
| Material External Use | Cast Iron |
| Bolt Circle Diameter | 6.72 in |
| Bore Size [Min] | 3.875 in |
| Weight | 30.48 LB |
| EAN or UPC | 697950036786 |

