- Series 5050 Taper Lock Bushing, 2.4375 in Bore
| Bolt Circle Dia. | 6.72 in |
| Cap Screws | 3 |
| Capscrew Size | 7/8-9 UNC x 2 1/4 |
| Bushing Series | 5050 |
| Material | Cast Iron |
| Length Through Bore | 5 in |
| Large Diameter | 7 in |
| Bore Size | 2.4375 in |
| Bore Type | Inch |
| Keyway Size | 5/8 x 5/16 |
| Weight | 38.0 LB |
| EAN or UPC | 697950246390 |

