Skip to content Skip to navigation menu
No. 50 - 5/8" Pitch - Single - Plain Stock Bore Sprocket

50B10

No. 50 - 5/8" Pitch - Single - Plain Stock Bore Sprocket
Item #100807827
  • 41 Chain Number
  • 1 Strand
  • 10 Teeth
  • Without Hardened Teeth
  • B Sprocket Style
  • 0.63 in Minimum Bore
  • 0.88 in Maximum Bore
+ Show More + Show Less
No. 50 - 5/8" Pitch - Single - Plain Stock Bore Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 41 Chain Number
  • 1 Strand
  • 10 Teeth
  • Without Hardened Teeth
  • B Sprocket Style

description

  • Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.

features

  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Bores are concentric to pitch line, minimizing run out
Pitch Dia. 2.023 in
Bushing Bore [Min] 0.625 in
Inch/Metric Inch
Chain Sprocket Pitch 0.625 in
No. of Strands Across 1
Pitch Diameter [Min] 1.620 in
Caliper Diameter 1.31 in
Stock Bore Size 5/8 in
Hub Recessed 1
Chain Sprocket Number 50
Outside Dia. 1.8400 in
Bore Range [Min] 5/8 in
Bore Style Minimum Bore
Bushing Bore Size [Min] 0.625 in
Construction Internal Solid
Finished Bore Size 0.625 in
Hardened Teeth Without Hardened Teeth
Width Across Teeth 0.34 in
Hub O.D. 1.563 in
Series B
Hub Length Thru 0.657 in
Material External Use Steel
Outside Dia. [Min] 1.8400 in
Bore Size [Min] 0.625 in
No. of Teeth 10
Bore Size [Max] 0.875 in
Material Steel
Bore Range [Max] 0.8800 in
Martin No. 50B10
Material Internal Use Atomized Metals
Length Through Bore 1 in
Hub Dia. 1.56 in
Single Strand Tooth Thickness 0.343 in
No. of Teeth Rows Strands 1
Hub OD @ Recess 1.31 in
Hub Recess Width 1/4 in
Bushing Bore Size [Max] 0.875 in
O.D. 2.299 in
Sprocket Style B
Chain Pitch 0.625 in
Pitch Diameter 1.620 in
Construction Solid
Chain No. 50
Bore Type Finished Bore
Keyway No Keyway or Setscrew
Hub Recess Depth 0.11 in
Weight 0.48 LB
EAN or UPC 697950009872
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison