- 50 Chain Number
- 1 Strand
- 28 Teeth
- Without Hardened Teeth
- B Sprocket Style
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- Manufactured of 303/304 stainless steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
| Pitch Dia. | 5.582 in |
| Bore Size [Max] | 2 in |
| Material | Stainless Steel |
| Bore Range [Min] | 0.75 in |
| Hub Projection | 1 5/64 in |
| Hub Length Thru | 0.907 in |
| No. of Teeth | 28 |
| No. of Strands Across | 1 |
| Pitch Diameter | 5.582 in |
| Single Strand Tooth Thickness | 0.343 in |
| Width Across Teeth | 0.343 in |
| Bore Range [Max] | 2 in |
| Chain Sprocket Number | 50 |
| Chain Pitch | 0.625 in |
| Bushing Bore [Min] | 0.75 in |
| Finished Bore Size | 0.75 in |
| Outside Dia. [Min] | 5.922 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Type | Finished Bore |
| Series | B |
| Length Through Bore | 1.25 in |
| Chain Sprocket Pitch | 0.625 in |
| Stock Bore Size | 0.750 in |
| Hub Dia. | 3 in |
| Bore Size [Min] | 0.75 in |
| Hub O.D. | 3 in |
| Family Name | No. 50 - 5/8 in Pitch - Single - Type B & C |
| Outside Dia. | 5.922 in |
| Caliper Diameter | 5.182 in |
| Construction Internal | Welded |
| No. of Teeth Rows Strands | 1 |
| Chain No. | 50 |
| Bushing Bore Size [Min] | 0.75 in |
| Sprocket Style | B |
| O.D. | 5.922 in |
| Material Internal Use | Stainless Steel |
| Bore Style | Minimum Bore |
| Martin No. | 50B28 |
| Inch/Metric | Inch |
| Bushing Bore Size [Max] | 2 in |
| Material External Use | Stainless Steel |
| Weight | 3.91 LB |
| EAN or UPC | 697950065540 |

