- 15 Teeths
- 50 Chain Sprockets
- Ball Bearing Type
features
- Can be used to change the direction of chain motion or to adjust chain tension
| Bearing Type | Ball |
| Overall Length | 0.720 in |
| Outside Dia. | 3.3200 in |
| Inch/Metric | Inch |
| Chain Pitch | 5/8 in |
| Material | Steel |
| Chain No. | 50 |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Pitch Diameter | 3.006 in |
| Sprocket Type | A |
| No. of Teeth | 15 |
| Hardened Teeth | 1 |
| Single Strand Tooth Thickness | 0.343 in |
| Bore Size | 0.625 in |
| Series | BB-H |
| Weight | 1.5 LB |
| EAN or UPC | 697950340449 |

