- 18 Teeths
- 50 Chain Sprockets
- Ball Bearing Type
features
- Can be used to change the direction of chain motion or to adjust chain tension
| Caliper Diameter | 3.199 in |
| Bore Size | 0.625 in |
| Series | BB-NM |
| Inch/Metric | Inch |
| Sprocket Style | B |
| Chain Tightener Part No. | E5006 |
| Chain No. | 50 |
| Chain Pitch | 0.625 in |
| Bearing Type | Ball |
| Overall Length | 0.72 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 18 |
| Material | Plastic |
| Outside Dia. | 3.92 in |
| Length Through Bore | 0.72 in |
| No. of Strands Across | 1 |
| Bore Type | Bearing |
| Sprocket Type | A |
| Hub Dia. | 2 3/4 in |
| Pitch Diameter | 3.5992 in |
| Single Strand Tooth Thickness | 0.343 in |
| Weight | 0.29 LB |
| EAN or UPC | 697950353166 |

