- 25 Teeths
- 50 Chain Sprockets
- Ball Bearing Type
features
- Can be used to change the direction of chain motion or to adjust chain tension
| No. of Teeth | 25 |
| Length Through Bore | 0.610 in |
| Chain No. | 50 |
| Chain Tightener Part No. | E5006 |
| Bearing Type | Ball |
| Pitch Diameter | 4.987 in |
| Sprocket Style | B |
| Single Strand Tooth Thickness | 0.343 in |
| Bore Type | Bearing |
| Outside Dia. | 5.3200 in |
| Overall Length | 0.610 in |
| Inch/Metric | Inch |
| Hardened Teeth | 1 |
| Caliper Diameter | 4.577 in |
| Material | Steel |
| Bore Size | 0.75 in |
| Hub Dia. | 2.545 in |
| No. of Strands Across | 1 |
| Weight | 1.5 LB |
| EAN or UPC | 697950339870 |

