- 17 Teeths
- 50 Chain Sprockets
features
- Can be used to change the direction of chain motion or to adjust chain tension
| Bore Type | Bearing |
| Caliper Diameter | 2.987 in |
| Inch/Metric | Inch |
| Length Through Bore | 1 in |
| Hub Dia. | 2 5/8 in |
| Sprocket Type | B |
| Bore Size | 0.875 in |
| Chain Pitch | 0.625 in |
| Pitch Diameter | 3.401 in |
| Bearing Type | Bronze Bearing |
| Single Strand Tooth Thickness | 0.343 in |
| Series | BR |
| Sprocket Style | B |
| Outside Dia. | 3.72 in |
| Overall Length | 1.06 in |
| Hardened Teeth | 1 |
| No. of Strands Across | 1 |
| No. of Teeth | 17 |
| Chain Tightener Part No. | E5006 |
| Material | Steel |
| Chain No. | 50 |
| Weight | 1.5 LB |
| EAN or UPC | 697950341798 |

