- 50 Chain Number
- 1 Strand
- 11 Teeth
- 2.504 in Outside Diameter
- 1 in Finished Bore
features
- Conforms to ANSI B29.1-1975 standards
| Material Internal Use | Atomized Metals |
| O.D. | 2.504 in |
| Hub Recessed | 1 |
| Caliper Diameter | 1.7958 in |
| Chain No. | 50 |
| Keyway Size | 1/4 x 1/8 in |
| Key Way Size | 1/4 X 1/8 in |
| Outside Dia. [Min] | 2.5040 in |
| Length Through Bore | 1 in |
| Set Screw Location | (1) Over Keyway and (1) At 90° |
| Hardened Teeth | Without Hardened Teeth |
| Hub Projection | 0.66 in |
| Keyway | w/Keyway & Set Screw |
| No. of Strands Across | 1 |
| Single Strand Tooth Thickness | 0.343 in |
| Chain Sprocket Pitch | 0.625 in |
| Pitch Diameter | 2.218 in |
| Finished Bore | 1.000 in - 1 in |
| Chain Sprocket Number | 50 |
| Construction Internal | Solid With Recess Groove |
| Hub O.D. | 1.75 in |
| Pitch Diameter [Min] | 2.218 in |
| Outside Dia. | 2.5040 in |
| Hub OD @ Recess | 1 1/2 in |
| Set Screw Size | 5/16-18 UNC |
| Sprocket Style | B |
| Hub Length Thru | 0.657 in |
| Chain Pitch | 0.625 in |
| Pitch Dia. | 2.218 in |
| Material | Steel |
| Finished Bore Size | 1 in |
| No. of Screws | 1 |
| Width Across Teeth | 0.343 in |
| Material External Use | Steel |
| Martin No. | 50BS11 |
| No. of Teeth | 11 |
| Hub Recess Depth | 0.13 in |
| Hub Recess Width | 1/4 in |
| Bore Type | Finished Bore |
| Inch/Metric | Inch |
| No. of Teeth Rows Strands | 1 |
| Hub Dia. | 1 3/4 in |
| Weight | 0.45 LB |
| EAN or UPC | 697950009964 |

