Skip to content Skip to navigation menu
No. 50 - 5/8" Pitch - Single - Bored to Size Sprocket

50BS17 1

No. 50 - 5/8" Pitch - Single - Bored to Size Sprocket
Item #100807998
  • 50 Chain Number
  • 1 Strand
  • 17 Teeth
  • 3.718 in Outside Diameter
  • 1 in Finished Bore
  • Without Hardened Teeth
+ Show More + Show Less
No. 50 - 5/8" Pitch - Single - Bored to Size Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 50 Chain Number
  • 1 Strand
  • 17 Teeth
  • 3.718 in Outside Diameter
  • 1 in Finished Bore

features

  • Conforms to ANSI B29.1-1975 standards
Outside Dia. 3.7180 in
Chain No. 50
O.D. 3.718 in
Hardened Teeth Without Hardened Teeth
Single Strand Tooth Thickness 0.343 in
Set Screw Size 5/16-18 UNC
Caliper Diameter 2.9869 in
No. of Teeth Rows Strands 1
Material External Use Steel
Hub O.D. 2.688 in
Pitch Dia. 3.401 in
Bore Type Finished Bore
No. of Screws 2
Hub Dia. 2 5/8 in
Martin No. 50BS17
No. of Strands Across 1
Set Screw Location (1) Over Keyway and (1) At 90°
Keyway Size 1/4 x 1/8 in
Key Way Size 1/4 X 1/8 in
Pitch Diameter [Min] 3.401 in
Hub Length Thru 0.657 in
Material Steel
Construction Internal Solid
Outside Dia. [Min] 3.7180 in
Finished Bore 1.000 in - 1 in
Chain Sprocket Number 50
Chain Sprocket Pitch 0.625 in
Sprocket Style B
Width Across Teeth 0.343 in
No. of Teeth 17
Chain Pitch 0.625 in
Length Through Bore 1 in
Hub Projection 0.66 in
Inch/Metric Inch
Pitch Diameter 3.401 in
Keyway w/Keyway & Set Screw
Material Internal Use Atomized Metals
Finished Bore Size 1 in
Weight 1.33 LB
EAN or UPC 697950010922
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison