Skip to content Skip to navigation menu
No. 50 - 5/8" Pitch - Single - Saber Tooth Hardened - Bored to Size Sprocket

50BS20HT 1 1/2

No. 50 - 5/8" Pitch - Single - Saber Tooth Hardened - Bored to Size Sprocket
Item #100808074
  • 50 Chain Number
  • 1 Strand
  • 20 Teeth
  • 4.321 in Outside Diameter
  • 1.5 in Finished Bore
  • With Hardened Teeth
+ Show More + Show Less
No. 50 - 5/8" Pitch - Single - Saber Tooth Hardened - Bored to Size Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 50 Chain Number
  • 1 Strand
  • 20 Teeth
  • 4.321 in Outside Diameter
  • 1.5 in Finished Bore

features

  • Conforms to ANSI B29.1-1975 standards
Pitch Dia. 3.995 in
Bushing Bore Size [Max] 2 in
Bushing Bore Size [Min] 1.5 in
Bore Size [Max] 2 in
Keyway w/Keyway & Set Screw
Hub Projection 0.66 in
Keyway Size 3/8 x 3/16 in
Hub Length Thru 0.657 in
Inch/Metric Inch
Set Screw Location (1) Over Keyway and (1) At 90°
Martin No. 50BS20HT
Hardened Teeth 1
Hub O.D. 3 in
Bore Type Finished Bore
No. of Teeth Rows Strands 1
Material External Use Steel
Pitch Diameter 3.995 in
Outside Dia. [Min] 4.3210 in
Construction Internal Solid
Bore Range [Max] 2 in
O.D. 4.321 in
Caliper Diameter 3.5953 in
No. of Teeth 20
No. of Screws 2
Bore Range [Min] 1 1/2 in
Sprocket Style B
Chain No. 50
Width Across Teeth 0.343 in
Pitch Diameter [Min] 3.995 in
Chain Sprocket Number 50
Material Internal Use Atomized Metals
Length Through Bore 1 in
Bore Size [Min] 1.5 in
Material Steel
Finished Bore Size 1.5 in
Key Way Size 3/8 X 3/16 in
No. of Strands Across 1
Finished Bore 1.500 in - 1 1/2 in
Chain Sprocket Pitch 0.625 in
Hub Dia. 3 in
Outside Dia. 4.3210 in
Chain Pitch 0.625 in
Single Strand Tooth Thickness 0.343 in
Bushing Bore [Min] 1.5 in
Set Screw Size 3/8-16 UNC
Weight 1.8 LB
EAN or UPC 697950161884
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison