Skip to content Skip to navigation menu
No. 50 - 5/8" Pitch - Single - Saber Tooth Hardened - Bored to Size Sprocket

50BS20HT 1 3/8

No. 50 - 5/8" Pitch - Single - Saber Tooth Hardened - Bored to Size Sprocket
Item #100808078
  • 50 Chain Number
  • 1 Strand
  • 20 Teeth
  • 4.321 in Outside Diameter
  • 1.375 in Finished Bore
  • With Hardened Teeth
+ Show More + Show Less
No. 50 - 5/8" Pitch - Single - Saber Tooth Hardened - Bored to Size Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 50 Chain Number
  • 1 Strand
  • 20 Teeth
  • 4.321 in Outside Diameter
  • 1.375 in Finished Bore

features

  • Conforms to ANSI B29.1-1975 standards
Material Steel
Construction Internal Solid
Bore Type Finished Bore
Outside Dia. [Min] 4.3210 in
Caliper Diameter 3.5953 in
Finished Bore 1.375 in - 1 3/8 in
No. of Screws 2
Bushing Bore Size [Min] 1.375 in
Width Across Teeth 0.343 in
Hub Projection 0.66 in
Finished Bore Size 1.375 in
Pitch Diameter [Min] 3.995 in
Martin No. 50BS20HT
O.D. 4.321 in
Pitch Diameter 3.995 in
Hub Dia. 3 in
Inch/Metric Inch
Chain No. 50
Bore Range [Max] 2 in
No. of Teeth Rows Strands 1
Material Internal Use Atomized Metals
Pitch Dia. 3.995 in
Keyway Size 5/16 x 5/32 in
Chain Pitch 0.625 in
Sprocket Style B
Material External Use Steel
Single Strand Tooth Thickness 0.343 in
Chain Sprocket Pitch 0.625 in
Key Way Size 5/16 X 5/32 in
Bore Range [Min] 1 3/8 in
Bore Size [Min] 1.375 in
No. of Strands Across 1
No. of Teeth 20
Set Screw Location (1) Over Keyway and (1) At 90°
Bushing Bore Size [Max] 2 in
Hardened Teeth 1
Bore Size [Max] 2 in
Set Screw Size 5/16-18 UNC
Length Through Bore 1 in
Bushing Bore [Min] 1.375 in
Hub Length Thru 0.657 in
Outside Dia. 4.3210 in
Keyway w/Keyway & Set Screw
Hub O.D. 3 in
Chain Sprocket Number 50
Weight 1.88 LB
EAN or UPC 697950161921
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison