Skip to content Skip to navigation menu
No. 50 - 5/8" Pitch - Single - Bored to Size Sprocket

50BS24 1 1/4

No. 50 - 5/8" Pitch - Single - Bored to Size Sprocket
Item #100808136
  • 50 Chain Number
  • 1 Strand
  • 24 Teeth
  • 5.122 in Outside Diameter
  • 1.25 in Finished Bore
  • Without Hardened Teeth
+ Show More + Show Less
No. 50 - 5/8" Pitch - Single - Bored to Size Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 50 Chain Number
  • 1 Strand
  • 24 Teeth
  • 5.122 in Outside Diameter
  • 1.25 in Finished Bore

features

  • Conforms to ANSI B29.1-1975 standards
No. of Screws 2
Chain Sprocket Pitch 0.625 in
Pitch Dia. 4.788 in
Chain No. 50
Hardened Teeth Without Hardened Teeth
No. of Teeth 24
Finished Bore Size 1.25 in
Material External Use Steel
Material Steel
Width Across Teeth 0.343 in
Bore Type Finished Bore
Caliper Diameter 4.3883 in
Set Screw Size 5/16-18 UNC
O.D. 5.122 in
Martin No. 50BS24
Sprocket Style B
Hub Length Thru 0.907 in
Inch/Metric Inch
Chain Pitch 0.625 in
No. of Strands Across 1
Outside Dia. [Min] 5.1220 in
Finished Bore 1.250 in - 1 1/4 in
Keyway w/Keyway & Set Screw
Length Through Bore 1.25 in
No. of Teeth Rows Strands 1
Hub O.D. 3 in
Outside Dia. 5.1220 in
Key Way Size 1/4 X 1/8 in
Pitch Diameter 4.788 in
Set Screw Location (1) Over Keyway and (1) At 90°
Single Strand Tooth Thickness 0.343 in
Chain Sprocket Number 50
Pitch Diameter [Min] 4.788 in
Hub Projection 0.91 in
Construction Internal Solid
Keyway Size 1/4 x 1/8 in
Hub Dia. 3 1/2 in
Material Internal Use Atomized Metals
Weight 3.0 LB
EAN or UPC 697950164458
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison